Pescara
Frequently Purchased Together
Product Details
Product Details
- Design & Style: Protect the bottom of your sink and add functionality to your kitchen workspace with Franke's sleek, stainless steel kitchen sink grid
- Quality & Durability: Resilient stainless steel construction with PVC feet provide a stable base that reduces sink scratches and designed to fit perfectly with Franke's Pescara sink series
- Reduces Sink Scratches: The grid's elevation helps ensure protection for your sink bottom, protecting it against scratches
- Mutli-functional: Use to dry dishes, thaw food or as a cooling rack
- Dimensions:
Specifications
- Brand Model Compatibility:
- PTX110-31
- CARB OTC LEED Compliant:
- No
- Collection:
- Pescara
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 29-13/16 in
- Material:
- Stainless Steel
- Product Type:
- Sink Grid
- Shape:
- Rectangular
- Size:
- 29-13/16 in x 15-1/2 in
- Width:
- 15-1/2 in