This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless Steel

Franke

Pescara Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #FPESSPX304
  • Item #7532885
  • Manufacturer Part #PES-SPX-304
5 out of 5 Customer Rating
Brand image
Franke

Pescara Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #FPESSPX304
  • Item #7532885
  • Manufacturer Part #PES-SPX-304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Design and Style: Franke's Pescara faucet line boasts a modern aesthetic, convenient rear docking station and sleek styling to create a perfect compliment to any sink and every kitchen design
  • Quality and Durability: Built from solid stainless steel , this high-arc ultra-tall kitchen faucet with a high quality ceramic cartridge provides excellent durability of use
  • Sprayer Functionality: Toggle effortlessly between full and needle spray without reducing water flow and access hard to reach areas of your sink with it's smooth retracting nylon pull-out hose and 360-degree swivel spout
  • Functionality: Unique and innovative rear docking spray head feature offers unmatched functionality
  • Overall Dimensions: 22-in height above the countertop, 9.25-in left-to-right
  • Installation: 1 3/8-Inch sized sink hole required and is common in most installations
  • Flow Rate: 1.75 gpm flow rate to maintain strong water pressure and meet most local code requirements
  • Includes: Faucet, Installation Instructions, Installation Hoses
  • Excellent Warranty: Franke stands behind this product with a limited lifetime warranty on the faucet
  • Available Accessories: PF4480, DW16080, LB16180, LB16280
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Pescara
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
21-5/8 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-1/8 in
Spout Reach:
9-1/4 in
Spout Swivel:
360°
Supply Lines Included:
No
UL Listed:
No
UPC:
612981761728