Wood Cutting Board
Pescara Wood Cutting Board
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- PTX110-14 Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Pescara
- Color Finish Category:
- Browns
- Color Finish Name:
- Wood
- Dishwasher Safe:
- No
- GSA Approved:
- No
- Handle Included:
- No
- IAPMO Listed:
- No
- Length:
- 18-1/2 in
- Material:
- Wood
- Size:
- 11 in x 18-1/2 in
- Width:
- 11 in