This product requires certification to purchase.

23-5/8 in. Undermount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
Franke

Planar 8 23-5/8 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #FPTX11022
  • Item #7289145
  • Manufacturer Part #PTX110-22
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Planar 8 23-5/8 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #FPTX11022
  • Item #7289145
  • Manufacturer Part #PTX110-22
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 18-gauge stainless steel
  • 8mm corner radius
  • Designed and hand fabricated in Italy
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Fits Minimum Cabinet Size 27"
  • Int. Dimensions - 21" x 17", Int. Depth (Bowl 1) - 9.5"
  • Ext. Dimensions - 31.13" x 20.5"
  • Ext. Dimensions - 23.625" x 18.5"
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Planar 8
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
23-5/8 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
21 in x 17 in x 9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Width:
18-1/2 in