This product requires certification to purchase.

Replacement Drain Cover for Peak PKX11025 Sink

Franke

Planar 8 Replacement Drain Cover for Peak PKX11025 Sink

  • Fast #
  • Part #FPKGCVR
  • Item #7060053
  • Manufacturer Part #PKGCVR
3.8 out of 5 Customer Rating
Brand image
Franke

Planar 8 Replacement Drain Cover for Peak PKX11025 Sink

  • Fast #
  • Part #FPKGCVR
  • Item #7060053
  • Manufacturer Part #PKGCVR
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Modern minimalist style: This stainless steel replacement drain cover adds stylish elegance to your Peak sink
  • Exceptional quality and durability: Handmade from top quality, commercial-grade stainless steel and built to with stand heat and corrosion
  • Aesthetic functionality: Peak's drain cover cleverly hides the sink drain and creates a perfect path for water to gracefully flow across and disappear below
  • Compatibility
  • Dimensions
  • Requires Certification

Documents


Specifications

Collection:
Planar 8
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Component Type:
Grate
Height:
1/4 in
IAPMO Listed:
No
Length:
5 in
Material:
Stainless Steel
Trim Ring:
No