Prestige
Frequently Purchased Together
Product Details
Product Details
- Creates a multi-level work space for draining dishes and glasses or prepping food.
- Holds up to 40lbs
- Compatible with Franke Prestige PRX11021, PRX120 and PRX160
Documents
Specifications
- Collection:
- Prestige
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 20-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Other
- Size:
- 20-1/2 in x 13-5/8 in
- Width:
- 13-5/8 in