Grid
Prestige Grid
Frequently Purchased Together
Product Details
Product Details
- Stainless steel construction with rubber feet to elevate grid and prevent slipping
- Designed to completely cover the base of the sink
- Compatible with all Franke Prestige Stainless Steel sinks
Documents
Specifications
- Collection:
- Prestige
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1-3/8 in
- Length:
- 18-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Other
- Size:
- 18-1/2 in x 16-1/2 in
- Width:
- 16-1/2 in