27 x 15 in. Bottom Sink Grid in Stainless Steel for DIG61091 Kitchen Sink
Primo 27 x 15 in. Bottom Sink Grid in Stainless Steel for DIG61091 Kitchen Sink
Frequently Purchased Together
Product Details
Product Details
- Design & Style: Protect the bottom of your sink and add functionality to your kitchen workspace with Franke's sleek, stainless steel kitchen sink grid
- Quality & Durability: Resilient stainless steel construction with PVC feet provide a stable base that reduces sink scratches
- Reduces Sink Scratches: The grid's elevation helps ensure protection for your sink bottom, protecting it against scratches
- Multi-functional: Use to dry dishes, thaw food or as a cooling rack
- Overall Dimensions: 27.8-in left-to-right x 15-in front-to-back
- Excellent Warranty: Franke stands behind this product with a one year warranty
- Compatibility: DIG61091-GRA, DIG61091-MOC, DIG61091-CHA, DIG61091-WHT, DIG61091-SHG
Recommended Accessories
Specifications
- Brand Model Compatibility:
- DIG61091-GRA, DIG61091-MOC, DIG61091-CHA, DIG61091-SHG, DIG61091-WHT
- CARB OTC LEED Compliant:
- No
- Collection:
- Primo
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 15 in
- Drain Location:
- Rear
- GSA Approved:
- No
- Height:
- 1-2/5 in
- IAPMO Listed:
- No
- Length:
- 27-4/5 in
- Material:
- Stainless Steel
- Shape:
- Rectangular
- Width:
- 27 in