18-1/2 in. Drain Cover
Pro 2 18-1/2 in. Drain Cover
Frequently Purchased Together
Product Details
Product Details
- Made to fit any Franke sink with a standard 4-1/2 inch waste opening.
- Replaceable sealing gasket ensures the tightest seal possible as well as a long lifespan.
- High quality finish - will resist rust and corrosion through everyday use.
Specifications
- Collection:
- Pro 2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 18-1/2 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Product Type:
- Drain Cover