This product requires certification to purchase.

13 in. Bottom Grid in Polished Chrome

You last purchased this on
 
Franke

Professional 13 in. Bottom Grid in Polished Chrome

  • Fast #
  • Part #FPS1336C
  • Item #3460722
  • Manufacturer Part #PS13-36C
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Professional 13 in. Bottom Grid in Polished Chrome

  • Fast #
  • Part #FPS1336C
  • Item #3460722
  • Manufacturer Part #PS13-36C
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Coated stainless steel construction with rubber feet to elevate grid and prevent slipping
  • Designed to completely cover the base of the sink
  • For use with Franke Professional PSX110138
  • *Please note - extremely hot temperatures will damage the coated finish, not recommended for use as a trivet
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
PSX-110-13 Sink
CARB OTC LEED Compliant:
No
Collection:
Professional
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Height:
1-3/8 in
IAPMO Listed:
No
Length:
17-3/4 in
Material:
Stainless Steel
Width:
18 in