17-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Professional 17-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Frequently Purchased Together
Product Details
Product Details
- Precise Elegant Style: A minimalist and sophisticated design with flawless features, tighter radius 8mm corners and seamless drain cover will add a special touch to any kitchen.
- Reveal Accessory Ledge: Sink is installed with a 0.5-in reveal so that custom fit accessories work within the sink creating a seamless workflow while prepping meals.
- Diamond Finish: Durable finish takes minimal care to maintain a clean, attractive look for years.
- Seamless Drain Cover: The removable drain cover was designed to sit flush over the drain to keep glassware from tipping over and to maximize the usable bottom surface of the bowl. Drain cover included.
- Exterior Dimensions: 17.5-in left-to-right x 19.5-in front-to-back.
- Interior Dimensions: 15.0-in left-to-right x 17.0-in front-to-back x 8.0-in deep
- Minimum Cabinet Size: 21-in
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- No
- Length:
- 17-1/2 in
- Material Type:
- T304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 17 in x 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Width:
- 19-1/2 in