This product requires certification to purchase.

32-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
Franke

Professional 32-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #FPS2X1103012
  • Item #7581855
  • Manufacturer Part #PS2X110-30-12
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Professional 32-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #FPS2X1103012
  • Item #7581855
  • Manufacturer Part #PS2X110-30-12
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
No
Length:
32-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
30 in x 17 in x 12 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
19-1/2 in