This product requires certification to purchase.

35-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
Franke

Professional 35-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink

Brand image
You last purchased this on
 
Franke

Professional 35-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #FPS2X11033
  • Item #7581833
  • Manufacturer Part #PS2X110-33
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Gauge (metal):
16 ga
IAPMO Listed:
No
Length:
35-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
33 in x 17 in x 10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
19-1/2 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com