This product requires certification to purchase.

35-1/2 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink in Diamond

You last purchased this on
 
Franke

Professional 35-1/2 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink in Diamond

  • Fast #
  • Part #FPS2X11033WKC
  • Item #9888591
  • Manufacturer Part #PS2X110-33-WKC
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Professional 35-1/2 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink in Diamond

  • Fast #
  • Part #FPS2X11033WKC
  • Item #9888591
  • Manufacturer Part #PS2X110-33-WKC
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Work center Sink: Comes with everything you need for a fully equipped kitchen sink workstation, including a stainless-steel bottom grid, stainless steel colander, wood cutting board, drain cover, and strainer assembly.
  • Optimum Workflow: Sink is installed with a 0.5 in reveal, allowing custom-fit accessories to work within the sink, creating a seamless workflow while prepping meals.
  • Maximize Efficiency: Stainless steel colander fits on the reveal ledge of the sink, making it perfect for rinsing or draining vegetables, fruit, and pasta.
  • Space Saving : The generous cutting board ?ts over the sink, making it easy to move crumbs or liquid run-off into the sink and transfer chopped food to the colander for rinsing.
  • Precise Elegant Style: A minimalist and sophisticated design with flawless features, tighter radius 8mm corners and seamless drain cover will add a special touch to any kitchen.
  • Diamond Finish: Durable finish takes minimal care to maintain a clean, attractive look for years.
  • Seamless Drain Cover: The removable drain cover was designed to sit flush over the drain to keep glassware from tipping over and to maximize the usable bottom surface of the bowl. Drain cover included. Sink features standard round 3.5" drain.
  • Exterior Dimensions: 35.5 in left to right x 19.5 in front to back
  • Interior Dimensions: 33.0 in left to right x 17.0 in front to back x 10.0 in deep
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Diamond
Drain Location:
Rear
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Length:
35-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
33 in x 17 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
19-1/2 in