This product requires certification to purchase.

Enhanced Coating Bottom Grid in Stainless Steel

You last purchased this on
 
Franke

Regatta Enhanced Coating Bottom Grid in Stainless Steel

  • Fast #
  • Part #FRG36CRH
  • Item #3460733
  • Manufacturer Part #RG-36C-RH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Regatta Enhanced Coating Bottom Grid in Stainless Steel

  • Fast #
  • Part #FRG36CRH
  • Item #3460733
  • Manufacturer Part #RG-36C-RH
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 141
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Smaller Bowl Stainless Steel Basin Rack for the Regatta Series Sinks
  • Requires Certification

Specifications

Collection:
Regatta
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Stainless Steel