Single Handle Pull Out Kitchen Faucet in Polished Chrome
Smart Single Handle Pull Out Kitchen Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8 7/8" tall pull-out kitchen faucet provides a strong focal point
- Beautiful polished chrome finish provides an elegant pop to your kitchen design
- 110-degree spout swivel range offers great coverage
- 1.75 gpm flow rate and 35mm ceramic cartridge
- Meets CalGreen - California's Green Building Standards
- Franke stands behind this product by offering a limited lifetime warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Smart
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8-3/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 6-1/16 in
- Spout Reach:
- 8-1/2 in
- Spout Swivel:
- 110°
- Supply Lines Included:
- No
- UL Listed:
- No