This product requires certification to purchase.

13-5/8 in. 10 oz Kitchen Soap Dispenser in Stainless Steel

This product has been replaced by

*CVR* STEEL SOAP DISPN 316SS
Franke 10 oz. Deck Mount Soap & Lotion Dispenser in Stainless Steel
Manufacturer Part #ATL-SD-316
You last purchased this on
 
Franke

Steel 13-5/8 in. 10 oz Kitchen Soap Dispenser in Stainless Steel

  • Fast #
  • Part #FSD3450
  • Item #7059835
  • Manufacturer Part #SD3450
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* STEEL SOAP DISPN 316SS
Franke 10 oz. Deck Mount Soap & Lotion Dispenser in Stainless Steel
Manufacturer Part #ATL-SD-316
Franke

Steel 13-5/8 in. 10 oz Kitchen Soap Dispenser in Stainless Steel

  • Fast #
  • Part #FSD3450
  • Item #7059835
  • Manufacturer Part #SD3450
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The dispenser refills from above, eliminating the need to remove the dispenser from the counter
  • 10-oz container for hand soap, detergent or lotion
  • Designed to match the Steel line of kitchen faucets
  • 1-1/8-inch hole required for installation
  • Sleek steel finish provides the perfect complement to modern spaces
  • Franke stands behind this product with a limited lifetime warranty. Finish carries a 5 year warranty.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Brand Model Compatibility:
FF3450, PF3450, LB13150, FFPS3450, FFP3450, FFB3450, FF3450
CARB OTC LEED Compliant:
No
Capacity:
10 oz
Collection:
Steel
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
13-5/8 in
Length:
1-3/5 in
Material:
Stainless Steel
Spout Height:
3-2/5 in
Spout Reach:
3-49/50 in
Spout Swivel:
360°