This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless Steel

Franke

Steel Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #FSTLPD304
  • Item #7011460
  • Manufacturer Part #STL-PD-304
4.6 out of 5 Customer Rating
Brand image
Franke

Steel Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #FSTLPD304
  • Item #7011460
  • Manufacturer Part #STL-PD-304
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 17 7/16" tall kitchen faucet provides a strong focal point
  • Sleek steel finish provides the perfect complement to modern spaces
  • Dual functioning spray head with full and needle spray
  • Pull down sprayer and 360-degree spout swivel range offers maximum coverage
  • 1.75 gpm flow rate with 35mm ceramic cartridge
  • 1-3/8-inch hole required for installation
  • Meets CalGreen - California's Green Building Standards
  • Frank stands behind this product with a limited lifetime warranty; 5-year warranty on finish
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Steel
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
Faucet Height:
17-9/16 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-3/8 in
Spout Reach:
9 in
Spout Swivel:
180°
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No
UPC:
612981466609