This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless Steel

Franke

Steel Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #FSTLPD316
  • Item #10039690
  • Manufacturer Part #STL-PD-316
4.3 out of 5 Customer Rating
Brand image
Franke

Steel Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #FSTLPD316
  • Item #10039690
  • Manufacturer Part #STL-PD-316
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable stainless steel: The T316 stainless steel construction offers superior corrosion resistance against rain, snow, cold and heavy use, making this faucet ideal for outdoor use
  • Easy to clean: Features a non-porous surface inside and out, so rust, limescale, and other debris cannot build up. Food residue, liquids, and fingerprints are quickly and easily wiped off your stainless steel faucet with nothing more than a microfiber cloth
  • Full coverage swivel: Pull-down 360° swivel spout provides a full range of motion to reach almost any area of the sink
  • Effortless operation: Dual functioning spray head can toggle between powerful spray and stream, making clean-up effortless. Single handle effortlessly controls water temperature and pressure
  • Flow rate: 1.75 gpm flow rate will maintain strong water pressure and meet most local code requirements
  • Overall dimensions: Faucet height 17-9/16 in, spout height 9-3/8 in from countertop
  • Installation: 1-3/8 inch sized sink hole required and is common in most installations. This faucet is compliant with ADA (American disabilities act) when properly installed
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Steel
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
17-9/16 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Stainless Steel
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
9-3/8 in
Spout Reach:
9 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes