This product requires certification to purchase.

Stainless Steel Cold Water Dispenser

You last purchased this on
 
Franke

Steel Stainless Steel Cold Water Dispenser

  • Fast #
  • Part #FDW13050
  • Item #5166970
  • Manufacturer Part #DW13050
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Steel Stainless Steel Cold Water Dispenser

  • Fast #
  • Part #FDW13050
  • Item #5166970
  • Manufacturer Part #DW13050
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Franke‘s Steel faucets are constructed of solid stainless steel for superior corrosion resistance, inside and out, making these faucets a culinary necessity.
  • 8 7/8" tall hot water filtration faucet for use with under-the-sink filtration system
  • Sleek steel finish provides the perfect complement to modern spaces
  • Stainless steel finish provides the perfect complement to traditional and transitional spaces
  • Add a Franke under-the-sink water filtration system to improve taste, color and health of your water
  • 0.5 gpm flow rate and 3/8" cartridge
  • 360-degree spout swivel range offers maximum coverage
  • Meets CalGreen - California's Green Building Standards
  • Franke stands behind this product by offering a limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Steel
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Dispenser Only:
Yes
Dispenser Type:
Cold Only
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.5 gpm
Handle Material:
Stainless Steel
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-1/4 in
Spout Reach:
3-5/8 in
Spout Type:
Swivel