Two Handle Lever Water Filter Faucet in Polished Chrome
Two Handle Lever Water Filter Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- 8.75-in double handle hot and cold water filtration faucet in polished chrome
- Constructed with 100% lead-free 304 stainless steel, a naturally hygienic surface that is corrosion and tarnish-resistant, resulting in a high-performance and low-maintenance faucet
- Proportionately sized and available in a variety of finishes to complement any products in the Franke faucet portfolio
- Bring wellness home by pairing the UNJ-HC-CHR with our HT-400 heating tank and Franke filtration system (sold separately) and provide your family with an on-demand flow of clean, safe, instant hot and cool filtered water directly from your kitchen filtration faucet
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8-3/4 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-3/4 in
- Spout Reach:
- 3-63/100 in
- Spout Type:
- High Arc, Swivel
- Trim Only:
- No