This product requires certification to purchase.

Air Switch

You last purchased this on
 
Franke

Universal Air Switch

  • Fast #
  • Part #FWD3428C
  • Item #620349
  • Manufacturer Part #WD3428C
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Universal Air Switch

  • Fast #
  • Part #FWD3428C
  • Item #620349
  • Manufacturer Part #WD3428C
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Design and style: Beautiful polished chrome provides an elegant pop to your kitchen design
  • Ideal for island sinks: May be mounted on the counter beside the sink or in an existing hole drilled on the sink ledge
  • Coordinating air switches: Full range of round and square designs available in 5 finishes to ensure the right match for your Franke kitchen sink
  • Compatibility: For use with all Franke continuous feed waste disposers and requires Franke controller WD9088
  • Available franke components: WD9088, FWDJ125, FWDJ50, FWDJ75, WDJ33, WDJ50, WDJ75
  • 1 year warranty: Built to last and backed by excellent warranty coverage
  • Requires Certification

Documents

Recommended Accessories


Specifications

Brand Model Compatibility:
WD9088
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-3/4 in
Material:
Plastic
Product Type:
Air Switch