This product requires certification to purchase.

Wall Mount Pot Filler in Stainless Steel

You last purchased this on
 
Franke

Wall Mount Pot Filler in Stainless Steel

  • Fast #
  • Part #FSTLPF304
  • Item #7056553
  • Manufacturer Part #STL-PF-304
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Wall Mount Pot Filler in Stainless Steel

  • Fast #
  • Part #FSTLPF304
  • Item #7056553
  • Manufacturer Part #STL-PF-304
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 8 7/8" stored length kitchen pot filler faucet
  • Sleek steel finish provides the perfect complement to modern spaces
  • 2.2 gpm flow rate and 1/2" ceramic cartridge
  • 180-degree spout swivel range offers great coverage
  • 1-3/8-inch hole required for installation
  • Franke stands behind this product by offering a limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Commercial
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Height:
9-7/8 in
Faucet Material:
Stainless Steel
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Type:
Swivel