Floor Sealer and Finish
Accolade™ Floor Sealer and Finish
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Versatile, urethane-fortified sealer/finish for use on high-visibility, nonresilient flooring
- Applies easily with finish mop and dries to a durable gloss
- Burnishable
- Provides protection of a quality sealer and gloss of a floor finish
- Will not yellow
- Contains 20% solids
- Meets ASTM D-2047-82 standard for slip resistance
Specifications
- Collection:
- Accolade™
- Size:
- 5 gal