This product requires certification to purchase.

60 in. Shower Rod with Flange in Bright Stainless Steel

You last purchased this on
 
Franklin Brass

60 in. Shower Rod with Flange in Bright Stainless Steel

  • Fast #
  • Part #L1766
  • Item #4631568
  • Manufacturer Part #176-6
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franklin Brass

60 in. Shower Rod with Flange in Bright Stainless Steel

  • Fast #
  • Part #L1766
  • Item #4631568
  • Manufacturer Part #176-6
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
  • Crafted from stainless steel for enduring quality
  • Installation type: concealed mounting for a clean look
  • Flanges conceal mounting, giving that clean look
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Bright Stainless Steel
Diameter:
1 in
Gauge (metal):
28 ga
IAPMO Listed:
No
Length:
6 ft
Material:
Stainless Steel