This product requires certification to purchase.

18 in. Towel Bar in Stainless Steel

You last purchased this on
 
Franklin Brass

Century™ 18 in. Towel Bar in Stainless Steel

  • Fast #
  • Part #L5518
  • Item #4631625
  • Manufacturer Part #5518
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franklin Brass

Century™ 18 in. Towel Bar in Stainless Steel

  • Fast #
  • Part #L5518
  • Item #4631625
  • Manufacturer Part #5518
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
  • Optional matching accessories
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Century™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
3-3/8 in
Height:
2 in
Installation Type:
Wall Mount
Length:
18 in
Material:
Stainless Steel
Mount Type:
Wall
Projection:
3-3/8 in