This product requires certification to purchase.

Wire Basket Soap Dish in Bright Stainless Steel

You last purchased this on
 
Franklin Brass

Jamestown® Wire Basket Soap Dish in Bright Stainless Steel

  • Fast #
  • Part #LB9789
  • Item #4631602
  • Manufacturer Part #B9789
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franklin Brass

Jamestown® Wire Basket Soap Dish in Bright Stainless Steel

  • Fast #
  • Part #LB9789
  • Item #4631602
  • Manufacturer Part #B9789
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Bright Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
  • Crafted from stainless steel for enduring quality
  • Includes easy to use mounting instructions and hardware
  • Designed to stand up to the wear and tear of commercial use
  • Wire design allows for drying between use
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Jamestown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Bright Stainless Steel
Depth:
4-1/4 in
Installation Type:
Recessed Mount
Material:
Stainless Steel
Width:
8-5/8 in