24 in. Towel Bar in Polished Chrome
Maxted 24 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 20-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wall mounted design for bathroom convenience and organization
- Chrome offers a stunning gloss and innate versatility by pairing crisp lines and bright whites
- Has durable, long-lasting finish to help prevent corrosion, tarnish or discolor, so you can enjoy a look you love for life
- Zinc die-cast construction provides long-lasting durability
- Perfectly holds one larger towel or multiple folded hand towels for easy use
- Coordinates perfectly with the rest of the Maxted bath collection (sold separately)
- Features set screw mounting system for added durability
- Includes hardware for a stud mount and hanging template for a hassle free installation
- Modern and versatile design complements many different faucets (sold separately)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-91/100 in
- Base Plate Width:
- 3 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Maxted
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/100 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-9/10 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 26-6/25 in
- Material:
- Die Cast Zinc, Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-1/100 in
- Width:
- 26-6/25 in