This product requires certification to purchase.

Tissue Cabinet Surface in Polished Chrome

You last purchased this on
 
Franklin Brass

Utility Tissue Cabinet Surface in Polished Chrome

  • Fast #
  • Part #L915
  • Item #4631575
  • Manufacturer Part #915
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franklin Brass

Utility Tissue Cabinet Surface in Polished Chrome

  • Fast #
  • Part #L915
  • Item #4631575
  • Manufacturer Part #915
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
  • Zinc die-cast construction for lasting quality
  • Install on the surface of the vanity for neat and convenient tissue storage
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Collection:
Utility
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/4 in
Height:
5-1/2 in
Width:
10-3/4 in