This product requires certification to purchase.

24 in. Towel Bar in Satin Nickel

Franklin Brass

Voisin 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #LVOI24SN
  • Item #7180360
  • Manufacturer Part #VOI24-SN
4.2 out of 5 Customer Rating
Brand image
Franklin Brass

Voisin 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #LVOI24SN
  • Item #7180360
  • Manufacturer Part #VOI24-SN
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Union City, GA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Wall mounted design for bathroom convenience and organization
  • A smooth, soft finish, Brushed Nickel has very subtle warm undertones and a low-gloss surface for an alluring, neutral addition to your bath
  • Has durable, long-lasting finish to help prevent corrosion, tarnish or discolor, so you can enjoy a look you love for life
  • Zinc die-cast construction provides long-lasting durability
  • Perfectly holds one larger towel or multiple folded hand towels for easy use
  • Complete your look with the rest of the Voisin Collection (sold separately)
  • Features set screw mounting system for added durability
  • Includes hardware for a stud mount and hanging template for a hassle free installation
  • Contemporary design complements many different faucets (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Voisin
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
3-11/50 in
Hardware Included:
Yes
Height:
2-9/25 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
26-7/20 in
Material:
Die Cast Zinc, Steel
Mount Type:
Wall
Number of Bars:
1
Projection:
3-11/50 in
UPC:
885785282939
Width:
26-7/20 in