This product requires certification to purchase.

Square Open Towel Ring in Satin Nickel

You last purchased this on
 
Franklin Brass

Voisin Square Open Towel Ring in Satin Nickel

Brand image
You last purchased this on
 
Franklin Brass

Voisin Square Open Towel Ring in Satin Nickel

  • Fast #
  • Part #LVOI46SN
  • Item #7180352
  • Manufacturer Part #VOI46-SN
5 out of 5 Customer Rating
Square Open Towel Ring

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wall mounted design for bathroom convenience and organization
  • A smooth, soft finish, Brushed Nickel has very subtle warm undertones and a low-gloss surface for an alluring, neutral addition to your bath
  • Has durable, long-lasting finish to help prevent corrosion, tarnish or discolor, so you can enjoy a look you love for life
  • Zinc die-cast construction provides long-lasting durability
  • Perfect for hand towels for easy access near the sink
  • Complete your look with the rest of the Voisin Collection (sold separately)
  • Features set screw mounting system for added durability
  • Includes hardware for a stud mount and hanging template for a hassle free installation
  • Contemporary design complements many different faucets (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Voisin
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
3-41/50 in
GSA Approved:
No
Hardware Included:
Yes
Height:
6-3/50 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-23/25 in
Material:
Die Cast Zinc, Steel
Mount Type:
Wall
NSF Certified:
No
Projection:
3-41/50 in
Ring Type:
Open
Shape:
Square
Width:
6-23/25 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing