This product requires certification to purchase.

115/230V Pumptec Motor Protection Device

Franklin Electric

115/230V Pumptec Motor Protection Device

  • Fast #
  • Part #F5800020610
  • Item #5108313
  • Manufacturer Part #5800020610
3.8 out of 5 Customer Rating
Brand image
Franklin Electric

115/230V Pumptec Motor Protection Device

  • Fast #
  • Part #F5800020610
  • Item #5108313
  • Manufacturer Part #5800020610
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Brighton, MA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easily adjustable sensitivity settings
  • Run and fault indicator lights
  • Heavy duty relay
  • Alarm circuit contacts
  • UL/CSA Listed
  • Requires Certification

Specifications

AMP:
1
Brand Model Compatibility:
Franklin Electric Pumptec
CSA Certified:
Yes
Horsepower:
1/3 - 1-1/2 hp
NSF Certified:
No
Phase:
Single Phase
UL Listed:
Yes
Volts:
115/230V