2 hp 4 in. Submersible Motor
2 hp 4 in. Submersible Motor
Product Details
Product Details
- Corrosion-resistant stainless steel exterior
- Hermetically-sealed windings
- StatorShield™ resin system
- Filter check valve
- Pressure-equalizing diaphragm
Specifications
- ANSI:
- ANSI 61
- Horsepower:
- 2 hp
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 230V