230 V 5 hp Deluxe Control Box
230 V 5 hp Deluxe Control Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Heavy duty box-type terminals accept up to AWG #2 wire
- External access to overload resets
- Multiple-size knockouts
- User-friendly connection diagrams
- Easy access to grounding lugs
- Three second response time
- 230V 50/60 HZ
- 255 VAC Over Voltage Trip
- 203 VAC Under Voltage Trip
- 2 min - 240 min Reset Time Adjustment
Specifications
- Brand Model Compatibility:
- Franklin Electric Deluxe Control Box
- CSA Certified:
- Yes
- Height:
- 8-41/100 in
- Horsepower:
- 5 hp
- NSF Certified:
- No
- UL Listed:
- Yes
- Volts:
- 230V