This product requires certification to purchase.

100 lb. Oil Base Sweeping Compound

You last purchased this on
 
Frantz

100 lb. Oil Base Sweeping Compound

  • Fast #
  • Part #F05100
  • Item #7483551
  • Manufacturer Part #05100
4 out of 5 Customer Rating
You last purchased this on
 
Frantz

100 lb. Oil Base Sweeping Compound

  • Fast #
  • Part #F05100
  • Item #7483551
  • Manufacturer Part #05100
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sawdust type product effectively helps removes all types of soils and debris from floor surfaces
  • Can be used with broom sweep or automated equipment
  • Large, heavy oil infused particulate keeps dust from becoming airborne during sweeping operations
  • Works extremely well on rough surfaces such as concrete
  • Requires Certification

Specifications

Height:
28 in
Length:
12-63/100 in
Size:
100 lb
Width:
12-22/25 in