1 in. Dial Indicator
AGD Series 1 in. Dial Indicator
Frequently Purchased Together
Product Details
Product Details
- stainless steel rack
- Adjustable bezel
- Tolerance markers
- includes center lug back
- Revolution counter hand. Supplied with lug backs positioned through 90° increments
- Spindle rack & contact points of hardened stainless steel for long wear; cases forged brass, satin-chromed; gear wheels hard brass
- Pinions of silver steel, hardened tempered and burnished on pivots; lapped on teeth
- Microfine graduations in black for continuous readings and red for balanced readings
- Available in metric graduations
- Movement mounted independently from case on rigid supporting plate, ensuring perfect and permanent alignment
Specifications
- ANSI:
- No
- ASME:
- No
- Application:
- Measuring
- CE Approved:
- No
- Collection:
- AGD Series
- Color Finish Name:
- Satin Chrome
- Diameter:
- 1 in
- FM Approved:
- No
- Grade:
- 2
- Height:
- 2 in
- Length:
- 6 in
- Material:
- Stainless Steel, Forged Brass
- NEMA:
- No
- NSF Certified:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 2/5 lb
- Width:
- 3 in