1-1/2 in. Jeweled X-test Indicator
Fowler 1-1/2 in. Jeweled X-test Indicator
Frequently Purchased Together
Product Details
Product Details
- includes 2 dove tail clamps
- revolution hand
- includes contact point wrench
Specifications
- Automatic Shut-Off:
- No
- Case Material:
- Plastic
- Collection:
- Fowler
- Color Finish Name:
- Silver
- Diameter:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 1-3/4 in
- Length:
- 5 in
- Material:
- Tungsten Carbide
- NEMA:
- No
- Number of Tools Included:
- 1
- Weight:
- 29/80 lb
- Width:
- 2-4/5 in