This product requires certification to purchase.

12 in. Dial Caliper

You last purchased this on
 
Fred V Fowler Company

Fowler 12 in. Dial Caliper

Brand image
You last purchased this on
 
Fred V Fowler Company

Fowler 12 in. Dial Caliper

  • Fast #
  • Part #F520080120
  • Item #7914091
  • Manufacturer Part #520080120
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 4 way jaw measurement
  • Covered rack
  • shockproof gearing
  • adjustable bezel for zero adjust
  • bezel and carriage lock screws
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Case Material:
Plastic
Collection:
Fowler
Color Finish Name:
White
GSA Approved:
No
Height:
1-1/4 in
Length:
12 in
Material:
Stainless Steel
NEMA:
No
Number of Tools Included:
1
Tool Type:
Dial Caliper
Weight:
1-71/80 lb
Width:
5-1/10 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing