2/5 in. Edge Finder
Fowler 2/5 in. Edge Finder
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 400 in ball
- Ball is spring loaded to protect from over travel
- 6 LED ports for easy viewing
- Audible "beep" when contact is made
- Used on conductive material
- Edge finder lights instantly when stylus touches work edge
- Made in the USA
- Repeatability: 0.0002 in
Specifications
- Automatic Shut-Off:
- Yes
- Battery Size:
- 12V
- Battery Type:
- Alkaline
- Case Material:
- Plastic
- Collection:
- Fowler
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Material:
- Steel
- NEMA:
- No
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Size:
- 2/5 in
- Tool Type:
- Edge Finder
- UPC:
- 646795151925
- Weight:
- 9/10 lb