This product requires certification to purchase.

6-1/2 in. Hardened Steel Cutter Scriber

You last purchased this on
 
Fred V Fowler Company

Fowler 6-1/2 in. Hardened Steel Cutter Scriber

Brand image
You last purchased this on
 
Fred V Fowler Company

Fowler 6-1/2 in. Hardened Steel Cutter Scriber

  • Fast #
  • Part #F525150400
  • Item #7914115
  • Manufacturer Part #525150400
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • knurled handle
  • hardened blade
  • hardened point
  • Requires Certification

Specifications

Collection:
Fowler
Color Finish Name:
Black
Handle Material:
Knurled Steel
Length:
6-1/2 in
Material:
Hardened Steel
Number of Tools Included:
1
Weight:
3/40 lb
Width:
7-1/2 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing