This product requires certification to purchase.

Black 10-1/4 in. Magnetic Base

Fred V Fowler Company

Fowler Black 10-1/4 in. Magnetic Base

  • Fast #
  • Part #F525850150
  • Item #7914134
  • Manufacturer Part #525850150
5 out of 5 Customer Rating
Brand image
Fred V Fowler Company

Fowler Black 10-1/4 in. Magnetic Base

  • Fast #
  • Part #F525850150
  • Item #7914134
  • Manufacturer Part #525850150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • V base for cylindrical surfaces
  • On/off switch
  • All purpose magnetic base with 180 lbs. of pulling power
  • Fine adjustment clamping rod
  • Base can be mounted vertically as well as horizontally
  • Requires Certification

Specifications

Collection:
Fowler
Color Finish Name:
Black
Height:
2-1/2 in
Length:
10-1/4 in
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Product Type:
Magnetic Base
UPC:
646795123502
Weight:
3-1/8 lb
Width:
3-1/2 in