This product requires certification to purchase.

Measuring 5-1/2 in. Transfer Punch Set

You last purchased this on
 
Fred V Fowler Company

Fowler Measuring 5-1/2 in. Transfer Punch Set

  • Fast #
  • Part #F524820280
  • Item #7914087
  • Manufacturer Part #524820280
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fred V Fowler Company

Fowler Measuring 5-1/2 in. Transfer Punch Set

  • Fast #
  • Part #F524820280
  • Item #7914087
  • Manufacturer Part #524820280
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made of harden and tempered tool steel
  • All sizes marked and slightly undersized
  • Supplied with index stand
  • Requires Certification

Specifications

Application:
Measuring
Collection:
Fowler
Color Finish Name:
Black Oxide
Height:
5-1/4 in
Length:
5-1/2 in
Material:
Hardened Steel, Tempered Steel
Number of Pieces:
1 Piece
Number of Tools Included:
28
Tool Type:
Transfer Punch Set
Weight:
3-19/32 lb
Width:
2-3/4 in