This product requires certification to purchase.

1 in. Indicator

Fred V Fowler Company

Indi 1 in. Indicator

  • Fast #
  • Part #F545202500
  • Item #7914088
  • Manufacturer Part #545202500
4.4 out of 5 Customer Rating
Brand image
Fred V Fowler Company

Indi 1 in. Indicator

  • Fast #
  • Part #F545202500
  • Item #7914088
  • Manufacturer Part #545202500
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Montgomery, AL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2 1/4 in dial face
  • ABS/INC measuring
  • Floating zero
  • Carbide contact point
  • Tolerance function
  • Includes center lug back
  • Absolute/incremental reading
  • Resolution .0005 in/.01mm
  • Direct inch/metric or inch/ metric/fraction conversion
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Battery Size:
3V
Battery Type:
Lithium
Case Material:
Plastic
Collection:
Indi
Color Finish Name:
Blue
Diameter:
2-1/4 in
GSA Approved:
No
Material:
Steel
NEMA:
No
Number of Tools Included:
1
Power Source:
Battery
Size:
1 in
Tool Type:
Indicator
UPC:
646795165397