This product requires certification to purchase.

9V Mini Mag Protractor

You last purchased this on
 
Fred V Fowler Company

Mini Mag II 9V Mini Mag Protractor

  • Fast #
  • Part #F544224600
  • Item #7914099
  • Manufacturer Part #544224600
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fred V Fowler Company

Mini Mag II 9V Mini Mag Protractor

  • Fast #
  • Part #F544224600
  • Item #7914099
  • Manufacturer Part #544224600
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Backlit display
  • Magnets on three sides
  • Floating zero
  • On/Off, tilt %, light and zero functions
  • Uses standard 9V battery (250 hrs.)
  • Measuring range: 360° (4 x 90°)
  • Display automatically inverts
  • Resolution: 0.05°
  • Accuracy: ± 0.2°
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Size:
9V
Battery Type:
Alkaline
Case Material:
Plastic
Collection:
Mini Mag II
Color Finish Name:
Silver
GSA Approved:
No
Material:
Steel
NEMA:
No
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Protactor