0 - 4 in. Micrometer
Swiss 0 - 4 in. Micrometer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ratchet thimble
- spindle lock
- hardened spindle
Specifications
- Automatic Shut-Off:
- No
- Case Material:
- Plastic
- Collection:
- Swiss
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Height:
- 2-1/5 in
- Length:
- 15-19/50 in
- Material:
- Steel
- NEMA:
- No
- Number of Tools Included:
- 1
- Size:
- 0 in - 4 in
- Tool Type:
- Micrometer
- UPC:
- 646795106529
- Weight:
- 5-9/32 lb
- Width:
- 10-31/50 in