This product requires certification to purchase.

0 - 1 in. Micrometer

You last purchased this on
 
Fred V Fowler Company

X-Series 0 - 1 in. Micrometer

  • Fast #
  • Part #F548700010
  • Item #7914110
  • Manufacturer Part #548700010
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fred V Fowler Company

X-Series 0 - 1 in. Micrometer

  • Fast #
  • Part #F548700010
  • Item #7914110
  • Manufacturer Part #548700010
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ratchet thimble
  • Spindle lock
  • In/mm conversion
  • ABS/INC reading
  • Includes free ball attachment
  • Jet black and grey enamel finish
  • Large LCD display
  • Resolution: .00005 in/.001mm
  • Accuracy: ±.00016 in/.004mm
  • Direct RS 232 output
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Battery Size:
3V
Battery Type:
Lithium
Case Material:
Plastic
Collection:
X-Series
Color Finish Name:
Black, Grey
GSA Approved:
No
Material:
Steel
NEMA:
No
Number of Tools Included:
1
Power Source:
Battery
Size:
0 in - 1 in
Tool Type:
Micrometer