0 - 24 in. Electronic Caliper
X-Series 0 - 24 in. Electronic Caliper
Product Details
Product Details
- nibs on jaws for ID measurements
- ID offset function (preset)
- features fine adjust function
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- 3V
- Battery Type:
- Lithium
- Case Material:
- Plastic
- Collection:
- X-Series
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Height:
- 1-2/5 in
- Length:
- 32 in
- Material:
- Stainless Steel
- NEMA:
- No
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Size:
- 0 in - 24 in
- Tool Type:
- Caliper
- Weight:
- 4-3/32 lb
- Width:
- 7-1/2 in