4 in. Depth Gage Indicator
X-Series 4 in. Depth Gage Indicator
Frequently Purchased Together
Product Details
Product Details
- adjustable bezel for zero adjust
- 4" hardened and finely ground base
- 6 stackable rods totaling 22"
- Includes spline and needle contact points
Specifications
- Automatic Shut-Off:
- No
- Case Material:
- Plastic
- Collection:
- X-Series
- Color Finish Name:
- Satin Chrome
- Diameter:
- 4 in
- GSA Approved:
- No
- Height:
- 1-1/4 in
- Length:
- 11-1/2 in
- Material:
- Steel
- NEMA:
- No
- Number of Tools Included:
- 1
- Tool Type:
- Dial Indicator
- Weight:
- 1-23/80 lb
- Width:
- 4-3/4 in