60W 1-Light Medium E-26 LED Pendant in Heritage Brass
Cosette 60W 1-Light Medium E-26 LED Pendant in Heritage Brass
Frequently Purchased Together
Product Details
Product Details
- Classic, elegant lines and timeless details enhance a traditional space
- This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems
- This item may be hung on a sloped ceiling
- T9 or T10 bulbs required (not included)
- Suitable for use in dry (indoor) locations as defined by NEC and CEC; meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Cosette
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Crystal
- Height:
- 17 in
- Installation Type:
- Ceiling Mount
- Length:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Glam
- Material:
- Steel
- Number of Lights:
- 1
- Overall Height:
- 17 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 5 in