This product requires certification to purchase.

60W 2-Light Candelabra E-12 Incandescent Wall Sconce in Deluxe Gold

You last purchased this on
 
Fredrick Ramond

Delfina 60W 2-Light Candelabra E-12 Incandescent Wall Sconce in Deluxe Gold

  • Fast #
  • Part #FFR48602DXG
  • Item #7304971
  • Manufacturer Part #FR48602DXG
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fredrick Ramond

Delfina 60W 2-Light Candelabra E-12 Incandescent Wall Sconce in Deluxe Gold

  • Fast #
  • Part #FFR48602DXG
  • Item #7304971
  • Manufacturer Part #FR48602DXG
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Deluxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Bold silhouette with dramatic details creates a modern statement
  • Luxurious gold finish with opulent sheen
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC; meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
No
CSA Certified:
No
Collection:
Delfina
Color Finish Category:
Gold Tones
Color Finish Name:
Deluxe Gold
Dimmable:
No
ETL Listed:
No
Height:
12 in
Installation Type:
Wall Mount
Length:
6 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Glam
Material:
Steel
Number of Lights:
2
Power Source:
Hardwired
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Wall Washer
Watts:
5 W
Width:
9 in